Beli mcb dc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOMZN MCB DC 125V
    Mulai

    Rp62.900

    TOMZN MCB DC 125V
    atribut:
    • Rated Voltage (V): 125
    • Number of Pole: 1P
    • Breaking Current Icu (A): 6KA
  2. TOMZN MCB DC 440V
    Mulai

    Rp109.900

    TOMZN MCB DC 440V
    atribut:
    • Rated Voltage (V): 440
    • Number of Pole: 2P
    • Breaking Current Icu (A): 6KA
  3. Schneider Electric Miniature Circuit Breaker Acti9 C60H-DC, Acti9 C60PV-DC (Pemutus Sirkuit)
    Mulai

    Rp369.900

    Schneider Electric Miniature Circuit Breaker Acti9 C60H-DC, Acti9 C60PV-DC (Pemutus Sirkuit)
    atribut:
    • Product or Component Type: Miniature Circuit-breaker
    • Device Short Name: C60H-DC
    • Device Application: Distribution
    • Network Frequency (Hz): 50/60
    • Product Name: Acti 9 C60H-DC
    • Range: Acti 9
  4. SeanRo MCB DC 800V
    Mulai

    Rp129.900

    SeanRo MCB DC 800V
    atribut:
    • Rated Voltage (V): 800
    • Number of Pole: 2P
    • Breaking Current Icu (A): 6KA
  5. Suntree MCB DC 550V
    Mulai

    Rp359.900

    Suntree MCB DC 550V
    atribut:
    • Rated Voltage (V): 550
    • Number of Pole: 2P
    • Breaking Current Icu (A): 6KA
  6. ICHYTI MCB DC 600V
    Mulai

    Rp289.900

    ICHYTI MCB DC 600V
    atribut:
    • Rated Voltage (V): 600
    • Number of Pole: 2P
    • Breaking Current Icu (A): 6KA
  7. TOMZN Miniature Circuit Breaker DC 1000V (MCB/Pemutus Sirkuit)
    Mulai

    Rp139.900

    TOMZN Miniature Circuit Breaker DC 1000V (MCB/Pemutus Sirkuit)
    atribut:
    • Rated Voltage (V): 1000
    • Number of Pole: 2P
    • Breaking Current Icu (A): 6KA
  8. ABB Miniature Circuit Breaker 2P (MCB)
    Mulai

    Rp139.900

    ABB Miniature Circuit Breaker 2P (MCB)
    Deskripsi:
    System Pro M Compact S200M Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C,D,K,Z), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 10 Ka At 230/400 V Ac) And Rated Currents (Up To 63A). All Mcbs Of The Product Range S200M Comply With Iec/En 60898-1 And Iec/En 609 47-2, Allowing The Use For Residential, Commercial And Industrial Applications. Bottom-Fitting Auxiliary Contact Can Be Mounted On S200M To Save 50% Space.
    atribut:
    • Number of Poles: 2
  9. Schneider Electric Domae Miniature Circuit Breaker 2P (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp369.900

    Schneider Electric Domae Miniature Circuit Breaker 2P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Number of Poles: 2P
    • Breaking Capacity (kA): 6
    • Rated Operational Voltage (V): 230 (AC)
    • Curve Code: C
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5-10xIn
    • Trip Unit: Thermal-magnetic
  10. TOMZN MCB DC 12-100V
    Mulai

    Rp62.900

    TOMZN MCB DC 12-100V
    atribut:
    • Rated Voltage (V): 12-100
    • Number of Pole: 1P
    • Breaking Current Icu (A): 6KA
  11. EARU MCB DC 1000V
    Mulai

    Rp339.900

    EARU MCB DC 1000V
    atribut:
    • Rated Voltage (V): 1000
    • Number of Pole: 2P
  12. TOMZN MCB DC 600V
    Mulai

    Rp129.900

    TOMZN MCB DC 600V
    atribut:
    • Rated Voltage (V): 600
    • Number of Pole: 2P
    • Breaking Current Icu (A): 6KA
  13. ABB Miniature Circuit Breaker 1P (MCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp53.900

    ABB Miniature Circuit Breaker 1P (MCB)
    Deskripsi:
    System Pro M Compact S200M Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C,D,K,Z), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 10 Ka At 230/400 V Ac) And Rated Currents (Up To 63A). All Mcbs Of The Product Range S200M Comply With Iec/En 60898-1 And Iec/En 609 47-2, Allowing The Use For Residential, Commercial And Industrial Applications. Bottom-Fitting Auxiliary Contact Can Be Mounted On S200M To Save 50% Space.
    atribut:
    • Number of Poles: 1
  14. Fort Solar Panel Connectors
    Mulai

    Rp14.900

    Fort Solar Panel Connectors
    Deskripsi:
    Fire retardant capability Quick and easy installation
    atribut:
    • Material: Polycarbonate PC & Copper
    • Ingress Protection: IP67
    • Rated Voltage (V): 1000-1500 DC
    • Locking system: Snap-in
    • Working Temperature (°C): -40 to 105
  15. Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Breaking Capacity (kA): 6
    • Curve Code: C
    • Rated Operational Voltage (V): 230
    • Number of Poles: 1P
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5~10 x In
    • Mounting Mode: Clip-on
    • Network Type: AC
    • Trip Unit: Thermal-magnetic
  16. Hannochs Miniature Circuit Breaker 1P (MCB)
    Mulai

    Rp45.900

    Hannochs Miniature Circuit Breaker 1P (MCB)
    Deskripsi:
    Hannochs_MCB-1-PMCBH 1PMelindungi instalasi listrik dari kerusakan yang disebabkan oleh kelebihan muatan dan arus pendek.Pembatasan penggunakan kelebihan arus.Konduktor yang baik untuk arus listrik.Memutusan arus listrik dengan cepat ketika ada arus pendek.Tahan panas ketika dialir arus listrik.
    atribut:
    • Voltage (V): 230/400
  17. Schneider Electric Miniatur Circuit Breaker Acti 9 iC60N with Safety Indicator (Pemutus Sirkuit)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

  18. Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp599.900

    Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Number of Poles: 3P
    • Breaking Capacity (kA): 6
    • Rated Operational Voltage (V): 400 (AC)
    • Curve Code: C
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5-10xIn
    • Trip Unit: Thermal-magnetic
  19. Chint Miniature Circuit Breaker NXB-63H Series (MCB/Pemutus Sirkuit)
    Mulai

    Rp81.900

    Chint Miniature Circuit Breaker NXB-63H Series (MCB/Pemutus Sirkuit)
    atribut:
    • Breaking Capacity (kA): 10
    • Frequency (Hz): 50/60
    • Tripping Curve: C
    • MCB Frame: NXB-63
    • Compliant standard: IEC60898-1
  20. Fort Box Panel Fiber Glass IP66 dengan Base Plate Baja (Kotak Fiberglass/Fiberglass Enclosure)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    Fort Box Panel Fiber Glass IP66 dengan Base Plate Baja (Kotak Fiberglass/Fiberglass Enclosure)
    atribut:
    • Material: Fiber Glass/SMC
    • Temperature (°C): -40 to +120
    • Protection : IP66
Daftar Harga mcb dc Terbaru October 2026
TOMZN MCB DC 125VRp62.900
TOMZN MCB DC 440VRp109.900
Schneider Electric Miniature Circuit Breaker Acti9 C60H-DC, Acti9 C60PV-DC (Pemutus Sirkuit)Rp369.900
SeanRo MCB DC 800VRp129.900
Suntree MCB DC 550VRp359.900
ICHYTI MCB DC 600VRp289.900
TOMZN Miniature Circuit Breaker DC 1000V (MCB/Pemutus Sirkuit)Rp139.900
ABB Miniature Circuit Breaker 2P (MCB)Rp139.900
Schneider Electric Domae Miniature Circuit Breaker 2P (Pemutus Sirkuit/MCB)Rp369.900
TOMZN MCB DC 12-100VRp62.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)